
- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Maximum pressure of Fluoropolymer tubing depends on the temperature, the diameter of the tube, and the type of connection used
Actuation | Direct Acting |
Pressure [Max] | 5000 psi |
Watt Rating | 29 W |
Cavity | C-16-2 |
Valve Torque into Cavity | 68 to 75 Nm |
Housing No. | 02-175100 |
Filter Option | None |
Temperature Range [Max] | 212 °F |
Seal Kit Buna | 565806 |
Coil Series | 10 Series, 29 W |
No. of Valve Ports | 2 |
Flow [Max] | 6 gal/min |
Port Size | SAE-6 |
Valve Voltage Rating | 120 VAC |
Bi-Directional (2-Way Valves) | No |
Size Designation | 10 |
Installation | Screw-in Cartridge |
Port Type | SAE |
Seal Kit Viton | 889627 |
Recommend Filtration Level | 18/16/13 microns |
Connector Type | DIN 43650-A |
Housing Material | Steel |
Seal Material | Buna-N |
Cartridge Valve Series | SV14-10-C |
Operation | Solenoid Operated |
Manual Override | No Manual Override |
Poppet/Spool | Spool |
Valve Type | 2-Way, Normally Closed Spool |
No. of Housing Ports | 2 |
Temperature Range [Min] | -40 °F |
Series | 10 Series |
Model No. | SV14-10-C-S6T-120AGH |
Weight | 0.0 LB |
