
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
- Aluminum housings can be used for pressures up to 210 bar (3,000 psi)
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Operating Pressure [Min] | 100 psi |
Temperature Range [Max] | 248 °F |
Pressure Setting | 1066 psi |
No. of Valve Ports | 3 |
Operating Pressure [Max] | 3481 psi |
Seal Kit Viton | 889599 |
Adjustment Type | Knob |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Cartridge only |
Cracking Pressure [Max] | 2000 psi |
Temperature Range [Min] | -40 °F |
Pilot Ratio | 100:1 |
Port Type | Cartridge Only |
No. of Housing Ports | 3 |
Seal Kit Buna | 565804 |
Cavity | C-10-3 |
Manufacturer Part No. | PRV2-10-K-0-20/ |
Model No. | PRV2-10-K-0-20/ |
Style | Spool |
Port Size | Cartridge Only |
Operation | Pilot Operated |
Seal Material | Buna-N |
Type | Pressure Reducing/Relieving Valve |
Pressure [Max] | 3481 psi |
Leakage | 0.25 cc/min |
Housing Material | Cartridge Only |
Cracking Pressure [Min] | 100 psi |
Series | PRV2-10 |
Flow [Max] | 10 gal/min |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Weight | 0.54 LB |
