
- Solenoid Valve
- 2-Way, Normally Open Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Steel housings must be used for operating pressures above 3,000 psi
- Aluminum housings can be used for pressures up to 3,000 psi
Manual Override | No Manual Override |
Port Size | SAE-8 |
Watt Rating | 29 W |
Flow [Max] | 6 gal/min |
Temperature Range [Min] | -40 °F |
Housing No. | 02-175101 |
Housing Material | Steel |
Filter Option | None |
Valve Type | 2-Way, Normally Open Spool |
Bi-Directional (2-Way Valves) | No |
Connector Type | DIN 43650 |
Cartridge Valve Series | SV14-10-O |
Poppet/Spool | Spool |
Series | 10 Series |
Valve Voltage Rating | 120 VAC |
Model No. | SV14-10-0-S8T-120AGH |
Seal Kit Viton | 889627 |
Coil Series | 10 Series, 29 W |
Size Designation | 10 |
Operation | Solenoid Operated |
Seal Kit Buna | 566806 |
Seal Material | Buna-N |
Cavity | C-10-2 |
Actuation | Direct Acting |
Temperature Range [Max] | 212 °F |
Pressure [Max] | 5000 psi |
Port Type | SAE |
Weight | 0.0 LB |
