
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
Size | 10 mm |
Series | DPC1-10 |
Flow [Max] | 12 gal/min |
Pilot Piston Seal | No |
Port Type | SAE |
Style | Poppet |
Model No. | DPC1-10V-P-6T |
Port Size | SAE-6 |
Seal Material | Viton |
Weight | 0.0 LB |

Size | 10 mm |
Series | DPC1-10 |
Flow [Max] | 12 gal/min |
Pilot Piston Seal | No |
Port Type | SAE |
Style | Poppet |
Model No. | DPC1-10V-P-6T |
Port Size | SAE-6 |
Seal Material | Viton |
Weight | 0.0 LB |