
- Solenoid Valve
- SAE Port Type
Seal Material | Buna-N |
Cavity | C-12-2 |
Watt Rating | 23 W |
Valve Voltage Rating | 115 VAC |
Series | J Series |
Pressure [Max] | 3000 psi |
Recommend Filtration Level | 18/16/13 microns |
Connector Type | DIN 43650-A |
No. of Housing Ports | 2 |
Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 102 to 115 Nm |
Port Type | SAE |
Model No. | SV3-12-C-A-12T-115AG |
Port Size | SAE-12 |
Housing Material | Aluminum |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Flow [Max] | 30 gal/min |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Weight | 3.12 LB |
