
- Direction Control Valve
- Manual Rotary Valve Type
- MRV6-10 Series
- 3 gal/min Maximum Flow
Housing Material | Aluminum |
Actuation | Ball |
Flow [Max] | 3 gal/min |
Model No. | MRV6-10-E-6T |
Port Type | SAE |
Valve Type | Manual Rotary |
Port Size | 6 mm |
Series | MRV6-10 |
Style | 4-Way, 3-Position |
Seal Type | Buna-N |
Weight | 0.0 LB |
