
- SV4-8-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
- Spool Type
- 3 gal/min
- C-8-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Port Size | SAE-4 |
Valve Type | 2-Way, Normally Closed Spool |
Temperature Range [Min] | -40 °F |
Housing No. | 02-160730 |
Valve Voltage Rating | 120 VAC |
Port Type | SAE |
Filter Option | None |
Seal Material | Buna-N |
Actuation | Direct Acting |
Housing Material | Aluminum |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Spool |
Cartridge Valve Series | SV4-8-C |
Cavity | C-8-2 |
Seal Kit Viton | 02-160778 |
Pressure [Max] | 3000 psi |
Operation | Solenoid Operated |
Flow [Max] | 3 gal/min |
Connector Type | Conduit |
Coil Series | 8 Series, 20 W |
Manual Override | No Manual Override |
Size Designation | 8 |
Series | SV4-8-C |
Seal Kit Buna | 02-160777 |
Bi-Directional (2-Way Valves) | No |
Weight | 0.0 LB |
