
- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Seal Kit Viton | 02-165886 |
Pressure Setting | 798 psi |
No. of Housing Ports | 3 |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Pilot Ratio | 100:1 |
Flow [Max] | 30 gal/min |
Port Type | SAE |
Valve Torque into Cavity | 81 to 95 Nm |
Model No. | PRV12-12-S-A12T-15/ |
Adjustment Type | Screw |
Cracking Pressure [Min] | 150 psi |
Manufacturer Part No. | PRV12-12-S-A12T-15/ |
Series | PRV12-12 |
Operating Pressure [Max] | 5076 psi |
Pressure [Max] | 5076 psi |
Port Size | SAE-12 |
Seal Kit Buna | 02-165872 |
Temperature Range [Min] | -40 °F |
Operating Pressure [Min] | 145 psi |
No. of Valve Ports | 3 |
Body Type | 5 |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Style | Spool |
Leakage | 0.25 cc/min |
Cavity | C-12-3 |
Type | Pressure Reducing Valve |
Operation | Pilot Operated |
Cracking Pressure [Max] | 1500 psi |
Weight | 0.89 LB |
