
- Check Valve
- Poppet Style
- 10 mm Size
- Pilot Operated Operation
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 3 |
Style | Poppet |
Pilot Ratio | 3:1 |
Orifice Size | 0.748 in |
No. of Valve Ports | 3 |
Pressure Setting | 4 psi |
Leakage | 0.25 cc/min |
Cavity | C-10-3S |
Series | POC1-10 |
Size | 10 mm |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Operation | Pilot Operated |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Installation | Screw-in Cartridge |
Cracking Pressure | 4 psi |
Model No. | POC1-10-F-I-A8H-5 |
Weight | 2.0 LB |
