
- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
- Pilot Operated Operation
Temperature Range [Min] | -40 °F |
Cracking Pressure | 30 psi |
Port Type | SAE |
Pressure Setting | 30 psi |
Housing Material | Aluminum |
Valve Material | Steel |
Installation | Screw-in Cartridge |
Cavity | C-10-3S |
Orifice Size | 0.748 in |
Model No. | POC1-10-F-I-A8H-30 |
Flow [Max] | 15 gal/min |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Pressure [Max] | 5000 psi |
No. of Valve Ports | 3 |
Recommend Filtration Level | 18/16/13 microns |
Style | Poppet |
Seal Material | Buna-N |
Housing | Yes |
Series | POC1-10 |
Operation | Pilot Operated |
Leakage | 0.25 cc/min |
Pilot Ratio | 3:1 |
Size | 10 mm |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 3 |
Weight | 0.0 LB |
