
- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Housing Material | Cartridge Only |
Cavity | C-8-2 |
Seal Kit Viton | 02-165877 |
Cracking Pressure [Max] | 5000 psi |
Cracking Pressure [Min] | 1500 psi |
Pressure Setting | 2500 psi |
Adjustment Type | Knob |
Pressure [Max] | 4000 psi |
Port Size | Cartridge Only |
Operation | Direct Acting |
Model No. | RV1-8-K-0-50/ |
Flow [Max] | 4 gal/min |
Manufacturer Part No. | RV1-8-K-0-50/ |
Type | Relief Valve |
Seal Material | Buna-N |
Series | RV1-8 |
Seal Kit Buna | 02-165875 |
Weight | 0.43 LB |
