
- Solenoid Valve
- 2-Way, Normally Open Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Valve Voltage Rating | 24 VDC |
Housing Material | Aluminum |
Size Designation | 10 |
Watt Rating | 23 W |
Filter Option | None |
Valve Type | 2-Way, Normally Open Spool |
Model No. | SV4-10-0-6T-24DP |
Flow [Max] | 6 gal/min |
Operation | Solenoid Operated |
Temperature Range [Max] | 248 °F |
Cavity | C-10-2 |
Seal Material | Buna-N |
Connector Type | Conduit |
Housing No. | 566151 |
Poppet/Spool | Spool |
Seal Kit Buna | 565806 |
Bi-Directional (2-Way Valves) | No |
Port Size | SAE-6 |
Actuation | Direct Acting |
Port Type | SAE |
Pressure [Max] | 3000 psi |
Cartridge Valve Series | SV4-10-O |
Manual Override | No Manual Override |
Seal Kit Viton | 889627 |
Series | J Series |
Coil Series | Use J Series, 23 W |
Temperature Range [Min] | -40 °F |
Weight | 2.0 LB |
