
- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Series | RV1-8 |
Cracking Pressure [Min] | 300 psi |
Housing Material | Cartridge Only |
Type | Relief Valve |
Adjustment Type | Knob |
Flow [Max] | 6 gal/min |
Pressure [Max] | 4000 psi |
Cracking Pressure [Max] | 3600 psi |
Port Size | Cartridge Only |
Operation | Direct Acting |
Seal Material | Buna-N |
Seal Kit Viton | 02-165877 |
Seal Kit Buna | 02-165875 |
Cavity | C-8-2 |
Model No. | RV1-8-K-0-36/36 |
Pressure Setting | 3600 psi |
Manufacturer Part No. | RV1-8-K-0-36/36 |
Weight | 0.43 LB |
