
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
No. of Housing Ports | 2 |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Pressure Setting | 2342 psi |
Flow [Max] | 75 gal/min |
Housing Material | Aluminum |
Cavity | C-16-2 |
Pilot Ratio | 100:1 |
Cracking Pressure [Max] | 3500 psi |
Pressure [Max] | 5076 psi |
Model No. | RV3-16-S-12H-35/ |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
Operation | Direct Acting |
Adjustment Type | Screw |
Series | RV3-16 |
Style | Poppet |
Body Type | 7 |
Port Type | SAE |
Temperature Range [Min] | -40 °F |
Seal Kit Viton | 889609 |
No. of Valve Ports | 2 |
Seal Kit Buna | 565810 |
Cracking Pressure [Min] | 1200 psi |
Seal Material | Buna-N |
Operating Pressure [Max] | 5076 psi |
Port Size | SAE-12 |
Valve Material | Steel |
Operating Pressure [Min] | 200 psi |
Type | Pressure Relief Valve |
Manufacturer Part No. | RV3-16-S-12H-35/ |
Weight | 1.57 LB |
