
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Vickers solenoid valves are offered with the widest choice of flow paths and position options to satisfy most requirements. Includes cartridge only. Cartridge valve bodies, coils and seal kits are sold separately.
features
- Fatigue tested for one million cycles at 132% or 10 million cycles at 115% of rated pressure
- Poppet and spool designs
- Standard cartridge cavities
- All operating parts are hardened steel, ground and honed for long life and low leakage
- All exposed surfaces are zinc dichromate-plated to resist corrosion
- Low cost, manual override options are available on all solenoid valves except SBV series
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Filter Option | None |
Watt Rating | 29 W |
Series | 10 Series |
Valve Voltage Rating | No Coil |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Cartridge Valve Series | SV14-10-O |
Seal Material | Buna-N |
Temperature Range [Max] | 212 °F |
Poppet/Spool | Spool |
Coil Type | B |
Operation | Solenoid Operated |
Housing No. | N/A |
Pressure [Max] | 5000 psi |
Bi-Directional (2-Way Valves) | No |
Manual Override | No Manual Override |
No. of Valve Ports | 2 |
Seal Kit Viton | 889627 |
Flow [Max] | 6 gal/min |
Valve Material | Cartridge only |
Actuation | Direct Acting |
No. of Housing Ports | 2 |
Model No. | SV14-10-0-0-00 |
Coil Series | N/A |
Seal Kit Buna | 566806 |
Manufacturer Part No. | SV14-10-O-0-00 |
Housing Material | Steel |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-2 |
Port Type | Cartridge Only |
Valve Type | 2-Way, 2-Position, Normally Open Spool |
Valve Torque into Cavity | 68 to 75 Nm |
Size Designation | 10 |
Body Type | 1 |
Weight | 0.39 LB |
