
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
Valve Material | Cartridge only |
Valve Torque into Cavity | 68 to 75 Nm |
Poppet/Spool | Poppet |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Cavity | C-10-2 |
No. of Housing Ports | 2 |
Watt Rating | 29 W |
Valve Type | 2-Way, 2-Position, Normally Closed Poppet |
Actuation | Pilot Operated |
Model No. | SV13-10V-C-0-00 |
Series | 10 Series |
Flow [Max] | 12 gal/min |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Seal Material | Viton |
Recommend Filtration Level | 18/16/13 microns |
Housing Material | Steel |
Pressure [Max] | 5000 psi |
Port Type | Cartridge Only |
Weight | 0.0 LB |
