
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Body Type | 7 |
Pressure Setting | 1300 psi |
Pressure [Max] | 5000 psi |
Housing Material | Aluminum |
Model No. | RV5 16 S 12T 30/13 |
Seal Material | Buna-N |
Port Type | SAE |
Series | RV5-16 |
Cavity | C-16-2 |
Operation | Pilot Operated |
Type | Pressure Relief Valve |
Cracking Pressure [Min] | 500 psi |
Manufacturer Part No. | RV5-16-S-12T-30/13 |
Seal Kit Buna | 889631 |
Seal Kit Viton | 889635 |
Adjustment Type | Screw |
Port Size | SAE-12 |
Flow [Max] | 80 gal/min |
Cracking Pressure [Max] | 3000 psi |
Weight | 1.57 LB |
