
- SV1-8-4 Series 4-Way, 2-Position, All Ports Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 3 gal/min
- C-8-4 Cavity
- Aluminum Housing
description
- Four-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, flow is allowed from port 4 to port 1, and from port 3 to port 2. In the energized position, flow is allowed from port 3 to port 4, and from port 2 to port 1.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna | 02-160757 |
Valve Type | 4-Way, 2-Position, All Ports Open |
Cavity | C-8-4 |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Manual Override | No Manual Override |
Coil Series | 8 Series, 20 W |
Series | SV1-8-4 |
Poppet/Spool | Spool |
Port Size | SAE-4 |
Flow [Max] | 3 gal/min |
Filter Option | None |
Temperature Range [Min] | -40 °F |
Operation | Solenoid Operated |
Housing No. | 02-160749 |
Seal Kit Viton | 02-160758 |
Seal Material | Buna-N |
Connector Type | Conduit |
Port Type | SAE |
Valve Voltage Rating | 120 VAC |
Actuation | Direct Acting |
Bi-Directional (2-Way Valves) | No |
Cartridge Valve Series | SV1-8-4 |
Housing Material | Aluminum |
Size Designation | 8 |
Weight | 0.0 LB |
