
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna | 889631 |
Housing Material | Aluminum |
Cracking Pressure [Max] | 6000 psi |
Manufacturer Part No. | RV5-16-C-12T-60/30 |
Cracking Pressure [Min] | 1000 psi |
Port Type | SAE |
Type | Pressure Relief Valve |
Pressure Setting | 3000 psi |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Operation | Pilot Operated |
Model No. | RV5 16 C 12T 60/30 |
Port Size | SAE-12 |
Adjustment Type | Cap |
Body Type | 7 |
Cavity | C-16-2 |
Series | RV5-16 |
Seal Kit Viton | 889635 |
Flow [Max] | 80 gal/min |
Weight | 1.57 LB |
