
- SV5-8-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 6 gal/min
- C-8-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
applications
- Used in applications requiring low leakage, such as single-acting cylinder applications
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Max] | 248 °F |
Actuation | Pilot Operated |
Manual Override | No Manual Override |
Series | SV5-8-C |
Bi-Directional (2-Way Valves) | No |
Housing No. | 02-160731 |
Filter Option | None |
Seal Kit Viton | 02-165877 |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Cavity | C-8-2 |
Valve Voltage Rating | 120 VAC |
Connector Type | Conduit |
Cartridge Valve Series | SV5-8-C |
Valve Type | 2-Way, Normally Closed Poppet |
Port Type | SAE |
Housing Material | Aluminum |
Poppet/Spool | Poppet |
Coil Series | 8 Series, 20 W |
Flow [Max] | 6 gal/min |
Pressure [Max] | 3000 psi |
Seal Kit Buna | 02-165875 |
Temperature Range [Min] | -40 °F |
Size Designation | 8 |
Port Size | SAE-6 |
Weight | 0.0 LB |
