
- SV4-10-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Connector Type | Conduit |
Pressure [Max] | 3000 psi |
Size Designation | 10 |
Valve Type | 2-Way, Normally Open Spool |
Seal Material | Buna-N |
Filter Option | None |
Housing No. | 566151 |
Coil Series | Use J Series, 23 W |
Bi-Directional (2-Way Valves) | No |
Temperature Range [Min] | -40 °F |
Housing Material | Aluminum |
Port Size | SAE-6 |
Flow [Max] | 6 gal/min |
Port Type | SAE |
Operation | Solenoid Operated |
Cartridge Valve Series | SV4-10-O |
Valve Voltage Rating | 24 VAC |
Seal Kit Buna | 565806 |
Temperature Range [Max] | 248 °F |
Actuation | Direct Acting |
Seal Kit Viton | 889627 |
Poppet/Spool | Spool |
Manual Override | No Manual Override |
Cavity | C-10-2 |
Series | SV4-10-O |
Weight | 0.0 LB |
