
- SV4-8-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 4 gal/min
- C-8-2 Cavity
- Aluminum Housing
description
- Two-way, spool-type, direct-acting, normally-open, solenoid valve. In the energized position, bi-directional flow is allowed between port 1 and port 2. In the energized position, port 1 and port 2 are blocked.
Cartridge Valve Series | SV4-8-O |
Manual Override | No Manual Override |
Actuation | Direct Acting |
Series | SV4-8-O |
Connector Type | Conduit |
Valve Voltage Rating | 120 VAC |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Housing No. | 02-160731 |
Cavity | C-8-2 |
Size Designation | 8 |
Temperature Range [Min] | -40 °F |
Seal Kit Buna | 02-160777 |
Coil Series | 8 Series, 20 W |
Poppet/Spool | Spool |
Port Type | SAE |
Operation | Solenoid Operated |
Filter Option | None |
Seal Kit Viton | 02-160778 |
Valve Type | 2-Way, Normally Open Spool |
Flow [Max] | 4 gal/min |
Port Size | SAE-6 |
Bi-Directional (2-Way Valves) | No |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
