
- Solenoid Valve
- 4-Way, 2-Position Valve Type
Valve Voltage Rating | 12 VDC |
Model No. | SV2 10 4 6T 12DT |
Pressure [Max] | 3000 psi |
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Connector Type | Deutsch Female |
Seal Material | Buna-N |
Valve Type | 4-Way, 2-Position |
Weight | 0.0 LB |
