
- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 10 gal/min Minimum Flow
- 45 gal/min Maximum Flow
Model No. | MRV2-16-D-12T-45 |
Adjustment Type | Lever |
Series | MRV2-16 |
Flow [Max] | 45 gal/min |
Port Type | SAE |
Flow [Min] | 10 gal/min |
Port Size | 12 mm |
Type | Flow Control |
Weight | 0.0 LB |
