
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
Seal Material | Viton |
Connector Type | DIN 43650-A |
Housing Material | Aluminum |
Valve Type | 2-Way, 2-Position, Normally Closed |
Pressure [Max] | 3000 psi |
Flow [Max] | 35 gal/min |
Valve Voltage Rating | 115 VAC |
Model No. | SV1-16V-C-12T-115AG |
Weight | 0.0 LB |
