
- Flow Control Valve
- Flow Control Type
- VF1-16 Series
- 2.375 gal/min Minimum Flow
- 30 gal/min Maximum Flow
Temperature Range [Max] | 248 °F |
Type | Flow Control |
Temperature Range [Min] | -40 °F |
Port Type | SAE |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Valve Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Port Size | 12 mm |
Seal Material | Buna-N |
Flow [Min] | 2.375 gal/min |
Leakage | Standard |
Installation | Screw-in Cartridge |
Flow Rate Setting | 3 |
No. of Housing Ports | 2 |
Pressure [Max] | 3000 psi |
Cavity | C-16-2 |
Flow [Max] | 30 gal/min |
Housing Material | Aluminum |
Series | VF1-16 |
Model No. | VF1-16-F-12H-/10.00 |
Weight | 0.0 LB |
