
- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Type | Pressure Reducing Valve |
Seal Kit Buna | 02-165872 |
Series | PRV12-12 |
Body Type | 5 |
Cavity | C-12-3 |
Cracking Pressure [Max] | 1500 psi |
Operation | Pilot Operated |
Model No. | PRV12 12 K A12T 15/ |
Flow [Max] | 30 gal/min |
Adjustment Type | Knob |
Manufacturer Part No. | PRV12-12-K-A12T-15/ |
Port Size | SAE-12 |
Port Type | SAE |
Seal Kit Viton | 02-165886 |
Cracking Pressure [Min] | 150 psi |
Pressure Setting | 825 psi |
Housing Material | Aluminum |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Weight | 0.89 LB |
