
- Check Valve
- Poppet Style
- 20 mm Size
- Cartridge Only Port Type
Size | 20 mm |
Style | Poppet |
Port Type | Cartridge Only |
Cracking Pressure | 45 psi |
Seal Material | Buna-N |
Flow [Max] | 60 gal/min |
Series | CV2-20 |
Model No. | CV2-20-P-0-45 |
Weight | 0.0 LB |

Size | 20 mm |
Style | Poppet |
Port Type | Cartridge Only |
Cracking Pressure | 45 psi |
Seal Material | Buna-N |
Flow [Max] | 60 gal/min |
Series | CV2-20 |
Model No. | CV2-20-P-0-45 |
Weight | 0.0 LB |