
- Direction Control Valve
- Manual Rotary Valve Type
- MRV4-10 Series
- 3 gal/min Maximum Flow
No. of Valve Ports | 4 |
Valve Type | Manual Rotary |
Function | Direct Acting |
Temperature Range [Min] | -40 °F |
Seal Type | Viton |
Model No. | MRV4-10V-D-6T |
Installation | Screw-in Cartridge |
Lever Position | 90° Angle Position |
Cavity | C-10-4 |
Pressure [Max] | 3000 psi |
Port Type | SAE |
Flow [Max] | 3 gal/min |
Leakage | Standard |
Series | MRV4-10 |
Detent Option | Yes |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Port Size | 6 mm |
No. of Housing Ports | 4 |
Valve Torque into Cavity | 47 to 54 Nm |
Weight | 0.0 LB |
