
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
Body Type | 8 |
Operation | Pilot Operated |
Housing Material | Aluminum |
Type | Pressure Reducing/Relieving Valve |
Adjustment Type | Screw |
Pressure Setting | 1750 psi |
Cavity | C-16-3 |
Flow [Max] | 40 gal/min |
Seal Kit Viton | 889610 |
Seal Material | Viton |
Seal Kit Buna | 565811 |
Manufacturer Part No. | PRV2-16V-S-12T-30/ |
Series | PRV2-16 |
Port Type | SAE |
Cracking Pressure [Max] | 3000 psi |
Port Size | SAE-12 |
Cracking Pressure [Min] | 500 psi |
Pressure [Max] | 5000 psi |
Model No. | PRV2-16V-S-12T-30/ |
Weight | 0.89 LB |
