
- Solenoid Valve
- 4-Way, 2-Position Valve Type
Model No. | SV3-10-4-6T-12DL |
Connector Type | Leads |
Seal Material | Buna-N |
Valve Type | 4-Way, 2-Position |
Flow [Max] | 6 gal/min |
Valve Voltage Rating | 12 VDC |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
