
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Style | Spool |
No. of Valve Ports | 3 |
Operation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Model No. | PRV2-16-K-12T-30/ |
Manufacturer Part No. | PRV2-16-K-12T-30/ |
Housing Material | Aluminum |
Leakage | 0.25 cc/min |
Valve Torque into Cavity | 108 to 122 Nm |
Cavity | C-16-3 |
Port Type | SAE |
Series | PRV2-16 |
Installation | Screw-in Cartridge |
Cracking Pressure [Min] | 500 psi |
Pressure [Max] | 5076 psi |
Body Type | 8 |
Seal Kit Viton | 889610 |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Port Size | SAE-12 |
No. of Housing Ports | 3 |
Pressure Setting | 1769 psi |
Cracking Pressure [Max] | 3000 psi |
Operating Pressure [Max] | 5076 psi |
Flow [Max] | 40 gal/min |
Adjustment Type | Knob |
Pilot Ratio | 100:1 |
Type | Pressure Reducing/Relieving Valve |
Seal Kit Buna | 565811 |
Operating Pressure [Min] | 493 psi |
Weight | 0.89 LB |
