
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type | Knob |
Pressure Setting | 3500 psi |
Model No. | PRV2-16-K-12T-60/ |
Port Size | SAE-12 |
Seal Kit Viton | 889610 |
Series | PRV2-16 |
Port Type | SAE |
Operation | Pilot Operated |
Cracking Pressure [Max] | 6000 psi |
Housing Material | Aluminum |
Manufacturer Part No. | PRV2-16-K-12T-60/ |
Body Type | 8 |
Pressure [Max] | 5000 psi |
Cavity | C-16-3 |
Cracking Pressure [Min] | 1000 psi |
Seal Kit Buna | 565811 |
Type | Pressure Reducing/Relieving Valve |
Flow [Max] | 40 gal/min |
Seal Material | Buna-N |
Weight | 0.89 LB |
