
- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- 19.05 mm Port Size
- SAE Port Type
Model No. | PRV12-12-S-A12T-30/ |
Operation | Pilot Operated |
Port Type | SAE |
Pilot Ratio | 100:1 |
Pressure Setting | 1646 psi |
Type | Pressure Reducing Valve |
Series | PRV12-12 |
Operating Pressure [Max] | 5076 psi |
Cavity | C-12-3 |
Adjustment Type | Screw |
Operating Pressure [Min] | 247 psi |
Style | Spool |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 3 |
Pressure [Max] | 5076 psi |
Port Size | 19.05 mm |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 81 to 95 Nm |
Temperature Range [Max] | 248 °F |
Flow [Max] | 30 gal/min |
Housing Material | Aluminum |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
