
- Proportional Valve
- ERV1-10-30.00-6T-24DG Model Code
- Pressure Relief Valve Control Type
- Electrically Operated Operation
Voltage & Frequency | 24 VDC |
Valve Material | Steel |
Series | ERV1 |
Operation | Electric |
Housing Material | Aluminum |
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Fluid Cleanliness | 18/16/13 micron |
Port Size | 9.525 mm |
Installation | Screw-in Cartridge |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Style | Spool |
Control Type | Pressure Relief Valve |
Model No. | ERV1-10-30.00-6T-24DG |
Electrical Connection | DIN 43650 |
No. of Valve Ports | 2 |
Cavity | C-10-2 |
Rated Flow | 15 gal/min |
Port Type | SAE |
No. of Housing Ports | 2 |
Weight | 0.0 LB |
