
- SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-3 Cavity
- Aluminum Housing
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Port Type | SAE |
Cartridge Valve Series | SV1-10-3 |
Temperature Range [Min] | -40 °F |
Size Designation | 10 |
Series | SV1-10-3 |
Port Size | SAE-8 |
Manual Override | No Manual Override |
Seal Kit Buna | 889624 |
Poppet/Spool | Spool |
Cavity | C-10-3 |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Seal Kit Viton | 889688 |
Actuation | Direct Acting |
Housing No. | 876711 |
Bi-Directional (2-Way Valves) | No |
Filter Option | None |
Valve Type | 3-Way, Spool |
Connector Type | Conduit |
Coil Series | Use J Series, 23 W |
Valve Voltage Rating | 12 VDC |
Housing Material | Aluminum |
Operation | Solenoid Operated |
Weight | 0.0 LB |
