
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Cartridge Valve Series | SV3-16-O |
Port Type | SAE |
Temperature Range [Min] | -40 °F |
Bi-Directional (2-Way Valves) | No |
Housing Material | Aluminum |
Connector Type | DIN 43650-A |
Filter Option | None |
Size Designation | 16 |
No. of Housing Ports | 2 |
Series | J Series |
Installation | Screw-in Cartridge |
Temperature Range [Max] | 248 °F |
Coil Series | Use J Series, 23 W |
Watt Rating | 23 W |
Valve Type | 2-Way, 2-Position, Normally Open Poppet |
Dash Size | -16 |
Operation | Solenoid Operated |
Port Size | SAE-12 |
Cavity | C-16-2 |
Flow [Max] | 33 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Model No. | SV3-16-0-12H-24DG |
Housing No. | 566113 |
No. of Valve Ports | 2 |
Seal Kit Viton | 889609 |
Actuation | Pilot Operated |
Seal Kit Buna | 565810 |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Manual Override | Cable Type Override |
Poppet/Spool | Poppet |
Valve Voltage Rating | 24 VDC |
Weight | 0.0 LB |
