
- Solenoid Valve
- 3-Way, 2-Position Valve Type
- SAE Port Type
- Direct Acting Actuation
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Cavity | C-10-3 |
Flow [Max] | 6 gal/min |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Valve Material | Cartridge only |
Valve Voltage Rating | 12 VDC |
Seal Material | Buna-N |
No. of Valve Ports | 3 |
Connector Type | Leads |
Port Type | SAE |
Pressure [Max] | 3000 psi |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 3 |
Model No. | SV1-10-3-6T-12DL |
Housing Material | Aluminum |
Actuation | Direct Acting |
Valve Type | 3-Way, 2-Position |
Weight | 0.0 LB |
