
- SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-3 Cavity
- Aluminum Housing
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Temperature Range [Min] | -40 °F |
Port Type | SAE |
Cavity | C-10-3 |
Operation | Solenoid Operated |
Temperature Range [Max] | 248 °F |
Actuation | Direct Acting |
Bi-Directional (2-Way Valves) | No |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Manual Override | No Manual Override |
Poppet/Spool | Spool |
Housing No. | 566162 |
Connector Type | Conduit |
Filter Option | None |
Seal Kit Viton | 889688 |
Valve Voltage Rating | 24 VDC |
Port Size | SAE-6 |
Flow [Max] | 6 gal/min |
Seal Kit Buna | 889624 |
Size Designation | 10 |
Series | SV1-10-3 |
Cartridge Valve Series | SV1-10-3 |
Coil Series | Use J Series, 23 W |
Valve Type | 3-Way, Spool |
Weight | 0.0 LB |
