
- Solenoid Valve
- SAE Port Type
Cavity | C-10-4 |
Housing Material | Aluminum |
Seal Material | Buna-N |
Valve Voltage Rating | 115 VAC |
Recommend Filtration Level | 18/16/13 microns |
Port Size | SAE-6 |
Temperature Range [Max] | 248 °F |
Flow [Max] | 6 gal/min |
Model No. | SV1-10-4-6T-115AG |
Port Type | SAE |
Valve Torque into Cavity | 47 to 54 Nm |
Watt Rating | 23 W |
Connector Type | DIN 43650-A |
Temperature Range [Min] | -40 °F |
Series | J Series |
Installation | Screw-in Cartridge |
No. of Valve Ports | 4 |
No. of Housing Ports | 4 |
Pressure [Max] | 3000 psi |
Weight | 1.76 LB |
