
- Solenoid Valve
- 4-Way, 2-Position Valve Type
Pressure [Max] | 3000 psi |
Valve Voltage Rating | 12 VDC |
Housing Material | Aluminum |
Model No. | SV1-10-4-6T-12DT |
Valve Type | 4-Way, 2-Position |
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Connector Type | Deutsch Female |
Weight | 0.0 LB |
