
- Solenoid Valve
- 4-Way, 2-Position Valve Type
Housing Material | Aluminum |
Connector Type | DIN 43650-A |
Valve Type | 4-Way, 2-Position |
Valve Voltage Rating | 230 VAC |
Model No. | SV1-10-4-6T-230AG |
Flow [Max] | 6 gal/min |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
