
- Solenoid Valve
- 2-Way, 2-Position Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Model No. | SV1-16-C-12T-12DW |
Series | J Series |
Seal Material | Buna-N |
Connector Type | Leads |
Size Designation | 16 |
Bi-Directional (2-Way Valves) | No |
Poppet/Spool | Poppet |
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Port Type | SAE |
Cavity | C-16-2 |
Filter Option | None |
Flow [Max] | 35 gal/min |
Temperature Range [Max] | 248 °F |
Seal Kit Buna | 565810 |
Seal Kit Viton | 02-889609 |
Housing Material | Aluminum |
Manual Override | No Manual Override |
Housing No. | 566149 |
Port Size | SAE-12 |
Valve Type | 2-Way, 2-Position |
Cartridge Valve Series | SV1-16-C |
Valve Voltage Rating | 12 VDC |
Pressure [Max] | 3000 psi |
Coil Series | Use J Series, 23 W |
Operation | Solenoid Operated |
Actuation | Pilot Operated |
Weight | 0.0 LB |
