
- Solenoid Valve
- 2-Way, Normally Closed Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Cavity | C-20-2 |
Valve Torque into Cavity | 128 to 155 Nm |
Connector Type | No Coil |
Size Designation | 20 |
Valve Type | 2-Way, Normally Closed Poppet |
Port Size | SAE-16 |
Valve Voltage Rating | No Coil |
Bi-Directional (2-Way Valves) | No |
Filter Option | None |
Cartridge Valve Series | SV2-20-C |
Manual Override | No Manual Override |
Housing Material | Aluminum |
No. of Valve Ports | 2 |
Poppet/Spool | Poppet |
Seal Kit Buna | 889615 |
Model No. | SV2-20-C-16T-00 |
Housing No. | 566409 |
Operation | Solenoid Operated |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 60 gal/min |
Actuation | Pilot Operated |
Pressure [Max] | 3000 psi |
Coil Series | Use J Series, 23 W |
Seal Kit Viton | 889619 |
Temperature Range [Max] | 248 °F |
Port Type | SAE |
Installation | Screw-in Cartridge |
No. of Housing Ports | 2 |
Series | J Series |
Watt Rating | 23 W |
Seal Material | Buna-N |
Weight | 1.0 LB |
