
- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Not recommended for bias splices, troughed belts where common bar breakage is a concern, and where special metals are not available in Unibar configurations
Housing Material | Aluminum |
Flow [Max] | 33 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Seal Material | Buna-N |
Cartridge Valve Series | SV3-16-O |
Seal Kit Buna | 565810 |
Port Type | SAE |
Pressure [Max] | 3000 psi |
Model No. | SV3-16-0-12T-12DW |
Poppet/Spool | Poppet |
Valve Voltage Rating | 12 VDC |
Bi-Directional (2-Way Valves) | No |
Manual Override | No Manual Override |
Temperature Range [Min] | -40 °F |
Connector Type | Leads |
No. of Valve Ports | 2 |
Watt Rating | 23 W |
Installation | Screw-in Cartridge |
Housing No. | 566149 |
Actuation | Pilot Operated |
No. of Housing Ports | 2 |
Operation | Solenoid Operated |
Size Designation | 16 |
Port Size | SAE-12 |
Filter Option | None |
Cavity | C-16-2 |
Coil Series | Use J Series, 23 W |
Seal Kit Viton | 889609 |
Temperature Range [Max] | 248 °F |
Valve Type | 2-Way, Normally Open Poppet |
Series | J Series |
Weight | 0.0 LB |
