
- Solenoid Valve
- SAE Port Type
Housing Material | Aluminum |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Pressure [Max] | 3000 psi |
Cavity | C-16-2 |
No. of Housing Ports | 2 |
Model No. | SV3-16-0-12T-230AG |
Recommend Filtration Level | 18/16/13 microns |
Series | J Series |
No. of Valve Ports | 2 |
Seal Material | Buna-N |
Connector Type | DIN 43650-A |
Watt Rating | 23 W |
Temperature Range [Min] | -40 °F |
Valve Voltage Rating | 230 VAC |
Port Type | SAE |
Port Size | SAE-12 |
Flow [Max] | 33 gal/min |
Weight | 0.0 LB |
