
- Solenoid Valve
- 2-Way, 2-Position, Normally Open Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
Series | J Series |
Temperature Range [Min] | -40 °F |
Model No. | SV4-10-0-6T-115AP |
Port Size | SAE-6 |
Valve Type | 2-Way, 2-Position, Normally Open Spool |
No. of Valve Ports | 2 |
Watt Rating | 23 W |
Dash Size | -10 |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
Connector Type | Conduit |
Port Type | SAE |
Housing Material | Aluminum |
Cavity | C-10-2 |
Poppet/Spool | Spool |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
No. of Housing Ports | 2 |
Flow [Max] | 6 gal/min |
Actuation | Direct Acting |
Valve Voltage Rating | 115 VAC |
Weight | 0.832 LB |
