
- Solenoid Valve
- 2-Way, Normally Closed Spool Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.
caution
- Requires atmospheric moisture to cure
Valve Voltage Rating | 24 VAC |
Size Designation | 10 |
Coil Series | Use J Series, 23 W |
Pressure [Max] | 3000 psi |
Cartridge Valve Series | SV4-10-C |
Flow [Max] | 6 gal/min |
Temperature Range [Max] | 248 °F |
Valve Type | 2-Way, Normally Closed Spool |
Cavity | C-10-2 |
Seal Material | Buna-N |
Filter Option | None |
Connector Type | Conduit |
Housing Material | Aluminum |
Watt Rating | 23 W |
Manual Override | No Manual Override |
Poppet/Spool | Spool |
Housing No. | 566151 |
Seal Kit Buna | 565806 |
Series | J Series |
Port Type | SAE |
Seal Kit Viton | 889627 |
Actuation | Direct Acting |
Temperature Range [Min] | -40 °F |
Model No. | SV4-10-C-6T-24AP |
Bi-Directional (2-Way Valves) | No |
Operation | Solenoid Operated |
Port Size | SAE-6 |
Weight | 0.0 LB |
