
- SV2-10-4 Series 4-Way, 2-Position, All Ports Blocked Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-4 Cavity
- Aluminum Housing
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, all ports are blocked. In the energized position, flow is allowed from port 3 to port 4 and from port 2 to port 1.
caution
- Not recommended for bias splices, troughed belts where common bar breakage is a concern, and where special metals are not available in Unibar configurations
Housing No. | 566161 |
Bi-Directional (2-Way Valves) | No |
Series | SV2-10-4 |
Poppet/Spool | Spool |
Operation | Solenoid Operated |
Connector Type | Conduit |
Cartridge Valve Series | SV2-10-4 |
Temperature Range [Max] | 248 °F |
Seal Kit Viton | 566080 |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Size Designation | 10 |
Coil Series | Use J Series, 23 W |
Manual Override | No Manual Override |
Temperature Range [Min] | -40 °F |
Valve Voltage Rating | 24 VDC |
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Seal Kit Buna | 889625 |
Cavity | C-10-4 |
Port Size | SAE-6 |
Actuation | Direct Acting |
Filter Option | None |
Valve Type | 4-Way, Spool, APB |
Port Type | SAE |
Weight | 0.0 LB |
