
- SV3-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 12 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
Cartridge Valve Series | SV3-10-C |
Connector Type | Conduit |
Cavity | C-10-2 |
Valve Type | 2-Way, Normally Closed Poppet |
Seal Kit Viton | 566086 |
Filter Option | None |
Valve Voltage Rating | 24 VAC |
Coil Series | Use J Series, 23 W |
Poppet/Spool | Poppet |
Seal Kit Buna | 565803 |
Port Type | SAE |
Bi-Directional (2-Way Valves) | No |
Operation | Solenoid Operated |
Flow [Max] | 12 gal/min |
Size Designation | 10 |
Temperature Range [Min] | -40 °F |
Series | SV3-10-C |
Actuation | Pilot Operated |
Temperature Range [Max] | 248 °F |
Port Size | SAE-6 |
Seal Material | Buna-N |
Manual Override | No Manual Override |
Housing Material | Aluminum |
Pressure [Max] | 3000 psi |
Housing No. | 566151 |
Weight | 0.0 LB |
